Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pro-Line IWBPB7230PL Packing Table Plastic Laminate T-Mold Edge - 72 x 30

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Pro-Line IWBPB7230PL Packing Table Plastic Laminate T-Mold Edge - 72 x 30

Item #: WBB2262680

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,019.00
Product Information
Customer Review
Product Q&A
Accessories
Pro-Line IWBPB7230PL Packing Table Plastic Laminate T-Mold Edge - 72 x 30

Pack Bench: 72"W x 30"D x 30 - 36"H. Light gray frame with "T" mold edging. Above surface accessories are adjustable on the uprights. Work surface height adjusts from 30" to 36" high.

Includes:
  • Half width lower shelf
  • Uprights
  • Bin holder
  • 6 outlet power strip
  • 12" deep cantilever shelf with 4 dividers
  • 18" deep shelf with 4 dividers
  • Overhead shop light


Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES30
    • HEIGHT INCHES30 to 36
    • CAPACITY LBS750
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDPro-Line
    • CONSTRUCTIONSteel
    • DESCRIPTIONPacking Table
    • LEG TYPEAdjustable
    • MANUFACTURERS PART NUMBERIWBPB7230PL
    • PACKAGE QUANTITY1
    • TOP CONSTRUCTIONPlastic Laminate Safety Edge
    • TYPEStationary
    • WEIGHT LBS130
    • TOP COLORWhite
    • HARDWARE INCLUDEDYes
    • LIMITED WARRANTY1 Year
    • TOP THICKNESS INCHES1-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $1,371.00 with this comparable product +
Item #: WB244194B
globalindustrial.com
Ships same day.
(0)
$648.00