Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Standard Work Table, Plastic Laminate Safety Edge - 84 x 36

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Standard Work Table, Plastic Laminate Safety Edge - 84 x 36

Item #: WBB2262100

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 694.00
Product Information
Customer Review
Product Q&A
Accessories
Standard Work Table, Plastic Laminate Safety Edge - 84 x 36

Features:
  • Basic packing work table
  • 84"W x 36"D
  • Table and drawer only, shelving not included
  • Can be furnished with either the Rotary Shear Cutter or Razor X Cutter
  • Additional accessories available
  • Ships in two cartons
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES84
    • DEPTH INCHES36
    • HEIGHT INCHES34 to 36
    • CAPACITY LBS200
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDBulman Products
    • CONSTRUCTIONSteel
    • DESCRIPTIONStandard Work Table
    • LEG TYPEAdjustable
    • MANUFACTURERS PART NUMBERA80-36
    • PACKAGE QUANTITY1
    • TOP CONSTRUCTIONPlastic Laminate Safety Edge
    • TYPEStationary
    • WEIGHT LBS135
    • INCLUDESParts Drawer
    • TOP COLOROff White
    • HARDWARE INCLUDEDYes
    • TOP THICKNESS INCHES1-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed