Take 15% off your entire order!

Offer applied at checkout

Tennsco EB-1-3672M Panel Leg Workbench - 4 Outlet Panel, Hardwood Top - 72"W x 36"D x 33-1/2"H

Tennsco EB-1-3672M Panel Leg Workbench - 4 Outlet Panel, Hardwood Top - 72"W x 36"D x 33-1/2"H

Item #: WBB2337365

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,066.00 up to 57% OFF

Price: $460.95

Save $23.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Tennsco EB-1-3672M Panel Leg Workbench - 4 Outlet Panel, Hardwood Top - 72"W x 36"D x 33-1/2"H

Efficiently make repairs with Tennsco's Electronic Workbench with Panel Legs. Outlet panel will accommodate 4 receptacles, providing power within easy reach for your tools. 72"W x 36"D Butcher Block tops can support up to 2,000 lbs. Sturdy 16-gauge panel legs provide a finished look. Durable Medium Gray finish.

Wiring kit sold separately

All Tennsco products are proudly made in the USA.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES36
  • HEIGHT INCHES33-3/4
  • CAPACITY LBS (Evenly Distributed)2000
  • COLOR FAMILYGray
  • COLOR FINISHMedium Gray
  • ASSEMBLYUnassembled
  • BRANDTennsco
  • CONSTRUCTIONSteel
  • LEG STYLEPanel Leg
  • LEG TYPEFixed
  • MANUFACTURERS PART NUMBEREB-1-3672M-MGY
  • OUTLET QTY4
  • PACKAGE QUANTITY1
  • STYLE4 Outlet Panel Workbench
  • TOP CONSTRUCTIONHardwood Butcher Block Square Edge
  • WEIGHT LBS195
  • COUNTRY OF ORIGINUSA
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tennsco EB-1-3672P Panel Leg Workbench - 4 Outlet Panel, Plastic Laminate Top 72"W x 36"D x 33-1/2"H

Item #: B2337343

Not Yet Rated

Usually ships in 2 to 5 days

$382.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Wiring Kit for Tennsco Shop Equipment

$65.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tennsco EB-1-3672M Panel Leg Workbench - 4 Outlet Panel, Hardwood Top - 72"W x 36"D x 33-1/2"H

Tennsco EB-1-3672M Panel Leg Workbench - 4 Outlet Panel, Hardwood Top - 72"W x 36"D x 33-1/2"H

Item #: WBB2337365

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant