Take 15% off your entire order!

Offer applied at checkout

Tennsco EB-2-3072C Panel Leg Workbench - 8 Outlet Panel & Riser, Compressed Wood Top 72x30x47-1/4

Tennsco EB-2-3072C Panel Leg Workbench - 8 Outlet Panel & Riser, Compressed Wood Top 72x30x47-1/4

Item #: WBB2337326

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$912.00 up to 54% OFF

Price: $418.95

Save $20.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Tennsco EB-2-3072C Panel Leg Workbench - 8 Outlet Panel & Riser, Compressed Wood Top 72x30x47-1/4

Efficiently make repairs with Tennsco's Electronic Workbench with Panel Legs. Outlet panel will accommodate 4 receptacles, providing power within easy reach for your tools. 72"W x 30"D Compressed Wood tops can support up to 1,500 lbs. 16-gauge riser shelf can accommodate 4 additional receptacles and can support up to 350 lbs. Sturdy 16-gauge panel legs provide a finished look. Durable Medium Gray finish.

Wiring kit sold separately

All Tennsco products are proudly made in the USA.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES30
  • HEIGHT INCHES47-1/4
  • CAPACITY LBS (Evenly Distributed)1500
  • COLOR FAMILYGray
  • COLOR FINISHMedium Gray
  • ASSEMBLYUnassembled
  • BRANDTennsco
  • CONSTRUCTIONSteel
  • LEG STYLEPanel Leg
  • LEG TYPEFixed
  • MANUFACTURERS PART NUMBEREB-2-3072C-MGY
  • OUTLET QTY8
  • PACKAGE QUANTITY1
  • STYLE4 Outlet Panel Workbench with 4 Outlet Riser
  • TOP CONSTRUCTIONCompressed Wood Square Edge
  • WEIGHT LBS242
  • COUNTRY OF ORIGINUSA
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tennsco EB-2-3672C Panel Leg Workbench - 8 Outlet Panel & Riser, Compressed Wood Top 72x36x47-1/4

Item #: B2337370

Not Yet Rated

Usually ships in 2 to 5 days

$446.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Wiring Kit for Tennsco Shop Equipment

$65.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tennsco EB-2-3072C Panel Leg Workbench - 8 Outlet Panel & Riser, Compressed Wood Top 72x30x47-1/4

Tennsco EB-2-3072C Panel Leg Workbench - 8 Outlet Panel & Riser, Compressed Wood Top 72x30x47-1/4

Item #: WBB2337326

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant