Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 72 x 30 Pedestal Workbench 2 Drawers and Cabinet, Laminate Safety Edge Gray

Global Industrial™ 72 x 30 Pedestal Workbench 2 Drawers and Cabinet, Laminate Safety Edge Gray

Item #: WB319038

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Workbench Riser 72"W x 10-1/2"D x 12"H - Gray

    $68.95

  • Global Industrial™ Workbench Power Riser 72"W x 15"D x 18"D - Gray

    $171.95

  • Interion® 5-Way Adjustable Ergonomic Stool, Black

    $144.95

Price: $545.00

$90.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $545.00 or save 5% on purchase.

Quantity

Customers Also Viewed

PREMIUM PEDESTAL WORKBENCHES
72"W x 30"D Workbench with 1-3/4" Plastic Laminate Safety Edge 3 Drawer/Cabinet
Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Inside drawer dimensions are 13-1/4"W x 18"D x 11"H and Outside Dimensions are 14"W x 19"D x 12"H. Two drawers are 5-1/2"H, lower drawer is 12"H and accepts hanging file folders. Cabinet includes an adjustable shelf, and a locking door with recessed handle and cylinder lock. Gray powder coat finish. Overall pedestal dimensions are 15-3/4"W x 20"D x 32"H.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES30
  • HEIGHT INCHES33-5/8
  • CAPACITY LBS (Evenly Distributed)4000
  • COLOR FAMILYGray
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • LEG STYLEPedestal Leg
  • LEG TYPEFixed
  • STYLE2 Drawer / Cabinet
  • TOP CONSTRUCTIONPlastic Laminate Safety Edge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 72 x 30 Pedestal Workbench 2 Drawers and Cabinet, Laminate Safety Edge Gray

Global Industrial™ 72 x 30 Pedestal Workbench 2 Drawers and Cabinet, Laminate Safety Edge Gray

Item #: WB319038

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 72 x 30 Pedestal Workbench 2 Drawers and Cabinet, Laminate Safety Edge Gray
    Global Industrial™ 72 x 30 Pedestal Workbench 2 Drawers and Cabinet, Laminate Safety Edge Gray
    Global Industrial™ 72 x 30 Pedestal Workbench 2 Drawers and Cabinet, Laminate Safety Edge Gray
    Global Industrial™ 72 x 30 Pedestal Workbench 2 Drawers and Cabinet, Laminate Safety Edge Gray
    Global Industrial™ 72 x 30 Pedestal Workbench 2 Drawers and Cabinet, Laminate Safety Edge Gray
    Global Industrial™ 72 x 30 Pedestal Workbench 2 Drawers and Cabinet, Laminate Safety Edge Gray
    Global Industrial™ 72 x 30 Pedestal Workbench 2 Drawers and Cabinet, Laminate Safety Edge Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant