Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 72 x 30 Pedestal Workbench - 6 Drawers, Maple Block Safety Edge - Gray

Global Industrial™ 72 x 30 Pedestal Workbench - 6 Drawers, Maple Block Safety Edge - Gray

Item #: WB319020

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Workbench Riser 72"W x 10-1/2"D x 12"H - Gray

    $68.95

  • Global Industrial™ Workbench Power Riser 72"W x 15"D x 18"D - Gray

    $171.95

  • Interion® 5-Way Adjustable Ergonomic Stool, Black

    $144.95

Price: $883.00

$147.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $883.00 or save 5% on purchase.

Quantity

Customers Also Viewed

PREMIUM PEDESTAL WORKBENCHES
72"W x 30"D Workbench with 1-3/4 Maple Butcher Block Safety Edge 2 Drawer/4 Drawer
Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Inside drawer dimensions are 13"W x 17-3/4"D x 5-1/2"H. 3-Drawer Pedestal includes one 12"H lower drawer which accepts hanging file folders. Gray powder coat finish. Overall pedestal dimensions are 15-3/4"W x 20"D x 32"H.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES30
  • HEIGHT INCHES33-3/4
  • CAPACITY LBS (Evenly Distributed)4000
  • COLOR FAMILYGray
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • LEG STYLEPedestal Leg
  • LEG TYPEFixed
  • STYLE4 Drawer / 2 Drawer
  • TOP CONSTRUCTIONMaple Butcher Block Safety Edge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ 72 x 30 Pedestal Workbench - 6 Drawers, Maple Block Safety Edge - Gray

Item #: 607635

(1)

Ships same day.

$852.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 72 x 30 Pedestal Workbench - 6 Drawers, Maple Block Safety Edge - Gray

Global Industrial™ 72 x 30 Pedestal Workbench - 6 Drawers, Maple Block Safety Edge - Gray

Item #: WB319020

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 72 x 30 Pedestal Workbench - 6 Drawers, Maple Block Safety Edge - Gray
    Global Industrial™ 72 x 30 Pedestal Workbench - 6 Drawers, Maple Block Safety Edge - Gray
    Global Industrial™ 72 x 30 Pedestal Workbench - 6 Drawers, Maple Block Safety Edge - Gray
    Global Industrial™ 72 x 30 Pedestal Workbench - 6 Drawers, Maple Block Safety Edge - Gray
    Global Industrial™ 72 x 30 Pedestal Workbench - 6 Drawers, Maple Block Safety Edge - Gray
    Global Industrial™ 72 x 30 Pedestal Workbench - 6 Drawers, Maple Block Safety Edge - Gray
    Global Industrial™ 72 x 30 Pedestal Workbench - 6 Drawers, Maple Block Safety Edge - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant