discount codeFree shipping over 300

Applied at checkout

+

96"W x 30"D Extra Long Production Workbench - Plastic Laminate Square Edge - Gray

96"W x 30"D Extra Long Production Workbench - Plastic Laminate Square Edge - Gray

Item #: WB318919

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Workbench Riser 96"W x 10-1/2"D x 12"H - Gray

    $79.95

  • Workbench Power Riser 96"W x 15"D x 18"D - Gray

    $199.95

  • Ergonomic Stool - Polyurethane - 5 Way Adjustment - Black

    $109.95

Price: $626.00

Quantity

Popular item in this category

Customers Also Viewed

PREMIUM PEDESTAL WORKBENCHES
96"W x 30"D Extra Long Production Workbench - Plastic Laminate Square Edge - Gray
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H featuring full length aluminum drawer pulls and smooth gliding nylon rollers. Inside drawer dimension are 13"W x 17-3/4"D x 5-1/2"H. (12"H on the lower drawer for the three drawer pedestal). Steel - 1-5/8" thick top. Double electrical knockouts on legs.

Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES30
  • HEIGHT INCHES33-5/8
  • Capacity Lbs. (Evenly Distributed)4000
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONFIGURATIONCabinet / 3 Drawer Pedestal + 1 Leg
  • CONSTRUCTIONSteel
  • LEG TYPEFixed
  • TOP CONSTRUCTIONPlastic Laminate Square Edge
  • COLOR FAMILYGray
  • LEG STYLEPedestal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
96"W x 30"D Extra Long Production Workbench - Plastic Laminate Square Edge - Gray

96"W x 30"D Extra Long Production Workbench - Plastic Laminate Square Edge - Gray

Item #: WB318919

The item above has been added to your shopping list:

List name

Save Item to

Select List

    96"W x 30"D Extra Long Production Workbench - Plastic Laminate Square Edge - Gray
    96"W x 30"D Extra Long Production Workbench - Plastic Laminate Square Edge - Gray
    96"W x 30"D Extra Long Production Workbench - Plastic Laminate Square Edge - Gray
    96"W x 30"D Extra Long Production Workbench - Plastic Laminate Square Edge - Gray
    96"W x 30"D Extra Long Production Workbench - Plastic Laminate Square Edge - Gray

    Be the first to know about our special deals and events!

    Top