Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ 96"W x 30"D Extra Long Production Workbench - Shop Top Square Edge - Gray

Shown With Wood Top

Global Industrial™ 96"W x 30"D Extra Long Production Workbench - Shop Top Square Edge - Gray

Item #: WB318923

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $629.00

$104.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $629.00 or save 5% on purchase.

Quantity

Customers Also Viewed

PREMIUM PEDESTAL WORKBENCHES
96"W x 30"D Extra Long Production Workbench - Shop Top Square Edge - Gray
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H featuring full length aluminum drawer pulls and smooth gliding nylon rollers. Inside drawer dimension are 13"W x 17-3/4"D x 5-1/2"H. Tempcore - 1-1/2" thick, 3/16" high grade hardboard on two sides w/45 lb. density particleboard core. Double electrical knockouts on legs.

Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES30
  • HEIGHT INCHES35-1/2
  • CAPACITY LBS (Evenly Distributed)4000
  • COLOR FAMILYGray
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • LEG STYLEPedestal Leg
  • LEG TYPEFixed
  • STYLECabinet / 4 Drawer Pedestal + 1 Leg
  • TOP CONSTRUCTIONShop Top Square Edge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 96"W x 30"D Extra Long Production Workbench - Shop Top Square Edge - Gray

Global Industrial™ 96"W x 30"D Extra Long Production Workbench - Shop Top Square Edge - Gray

Item #: WB318923

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant