Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 96 x 30 Pedestal Workbench - 8 Drawers, Plastic Laminate Square Edge - Gray

Global Industrial™ 96 x 30 Pedestal Workbench - 8 Drawers, Plastic Laminate Square Edge - Gray

Item #: WB318886

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Workbench Riser 60"W x 10-1/2"D x 12"H - Gray

    $59.95

  • Global Industrial™ Workbench Power Riser 60"W x 15"D x 18"H - Gray

    $159.95

  • Interion® 5-Way Adjustable Ergonomic Stool, Black

    $140.95

Price: $692.00

$115.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $692.00 or save 5% on purchase.

Quantity

Customers Also Viewed

PREMIUM PEDESTAL WORKBENCHES
96" W x 30" D Pedestal Workbench W/ 8 Drawers, Plastic Laminate Square Edge - Gray
These Pedestal Workbenches are made of a steel base construction with a plastic laminate square edge top for long lasting durability. Workbench provides 8 drawers for storage convenience. Plastic laminate square edge top adds easy maintenance in working environments. Available color is Gray.

Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES30
  • HEIGHT INCHES33-5/8
  • CAPACITY LBS (Evenly Distributed)4000
  • COLOR FAMILYGray
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • LEG STYLEPedestal Leg
  • LEG TYPEFixed
  • STYLE4 Drawer / 4 Drawer
  • TOP CONSTRUCTIONPlastic Laminate Square Edge
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What are the dimensions of the pedestals and is there a center support for the table top?

    Question Asked By: Ed, April 23, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, April 27, 2020

      Hello, each pedestal dimensions are the following: 15-3/4”W x 20”D x 32”H. We apologize but there is no center support. For additional specifications, please click on the [ASSEMBLY] button on the product page. Thank you for your question.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 96 x 30 Pedestal Workbench - 8 Drawers, Plastic Laminate Square Edge - Gray

Global Industrial™ 96 x 30 Pedestal Workbench - 8 Drawers, Plastic Laminate Square Edge - Gray

Item #: WB318886

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 96 x 30 Pedestal Workbench - 8 Drawers, Plastic Laminate Square Edge - Gray
    Global Industrial™ 96 x 30 Pedestal Workbench - 8 Drawers, Plastic Laminate Square Edge - Gray
    Global Industrial™ 96 x 30 Pedestal Workbench - 8 Drawers, Plastic Laminate Square Edge - Gray
    Global Industrial™ 96 x 30 Pedestal Workbench - 8 Drawers, Plastic Laminate Square Edge - Gray
    Global Industrial™ 96 x 30 Pedestal Workbench - 8 Drawers, Plastic Laminate Square Edge - Gray
    Global Industrial™ 96 x 30 Pedestal Workbench - 8 Drawers, Plastic Laminate Square Edge - Gray
    Global Industrial™ 96 x 30 Pedestal Workbench - 8 Drawers, Plastic Laminate Square Edge - Gray
    Global Industrial™ 96 x 30 Pedestal Workbench - 8 Drawers, Plastic Laminate Square Edge - Gray
    Global Industrial™ 96 x 30 Pedestal Workbench - 8 Drawers, Plastic Laminate Square Edge - Gray
    Global Industrial™ 96 x 30 Pedestal Workbench - 8 Drawers, Plastic Laminate Square Edge - Gray
    Global Industrial™ 96 x 30 Pedestal Workbench - 8 Drawers, Plastic Laminate Square Edge - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant