+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mobile Pedestal Computer Workbench.
Mobile Pedestal Computer Workbench provides ease of transport for your workbench where you need it. Can be used as a repair station as well as a computer work center. Built with two steel pedestal cabinets that limit theft and access to valuables, computer peripherals, and keyboards. Upper worksurface is available in safety edge and square edge with various sizes. Pedestsal compartments interior measurement is 20-3/4" W x 21"D x 23-1/4" H. Optional fan with 5" power cord reduces heat build up. One fan can be installed in each compartment. Rollout shelf is height adjustable in 2-1/4" increments and fully extends on steel ball bearing suspensions. . Upper worksurface is 72x24, Plastic Square Edge, Black.
Mobile Pedestal Computer Workbench provides ease of transport for your workbench where you need it. Can be used as a repair station as well as a computer work center. Built with two steel pedestal cabinets that limit theft and access to valuables, computer peripherals, and keyboards. Upper worksurface is available in safety edge and square edge with various sizes. Pedestsal compartments interior measurement is 20-3/4" W x 21"D x 23-1/4" H. Optional fan with 5" power cord reduces heat build up. One fan can be installed in each compartment. Rollout shelf is height adjustable in 2-1/4" increments and fully extends on steel ball bearing suspensions. . Upper worksurface is 72x24, Plastic Square Edge, Black.
Product Specifications
- WIDTH INCHES72
- DEPTH INCHES24
- HEIGHT INCHES34-7/8
- CAPACITY LBS (Evenly Distributed)4000
- COLOR FAMILYBlack
- COLOR FINISHBlack
- ASSEMBLYUnassembled
- BRANDGlobal Industrial
- CONSTRUCTIONSteel
- LEG STYLEPedestal Leg
- LEG TYPEFixed
- TOP COLORLight Gray
- TOP CONSTRUCTIONPlastic Laminate Square Edge
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Global Industrial 72 x 24 Plastic Square Edge Mobile Pedestal Workbench Black
$442.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories