Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 72 x 30 ESD Safety Edge Mobile Pedestal Workbench Blue

Global Industrial™ 72 x 30 ESD Safety Edge Mobile Pedestal Workbench Blue

Item #: WB318653BL

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Black

Blue

Frequently Purchased Together

  • Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $44.95

  • Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $89.95

Price: $527.00

$87.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Mobile Pedestal Computer Workbench.

Mobile Pedestal Computer Workbench provides ease of transport for your workbench where you need it. Can be used as a repair station as well as a computer work center. Built with two steel pedestal cabinets that limit theft and access to valuables, computer peripherals, and keyboards. Upper worksurface is available in safety edge and square edge with various sizes. Pedestsal compartments interior measurement is 20-3/4" W x 21"D x 23-1/4" H. Optional fan with 5" power cord reduces heat build up. One fan can be installed in each compartment. Rollout shelf is height adjustable in 2-1/4" increments and fully extends on steel ball bearing suspensions. Upper worksurface is 72x30, ESD Safety Edge, Blue.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES30
  • HEIGHT INCHES34-4/8
  • CAPACITY LBS (Evenly Distributed)4000
  • COLOR FAMILYBlue
  • COLOR FINISHBlue
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • LEG STYLEPedestal Leg
  • LEG TYPEFixed
  • TOP COLORWhite
  • TOP CONSTRUCTIONESD Laminate Safety Edge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 72 x 30 ESD Safety Edge Mobile Pedestal Workbench Blue

Global Industrial™ 72 x 30 ESD Safety Edge Mobile Pedestal Workbench Blue

Item #: WB318653BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 72 x 30 ESD Safety Edge Mobile Pedestal Workbench Blue
    Global Industrial™ 72 x 30 ESD Safety Edge Mobile Pedestal Workbench Blue
    Global Industrial™ 72 x 30 ESD Safety Edge Mobile Pedestal Workbench Blue
    Global Industrial™ 72 x 30 ESD Safety Edge Mobile Pedestal Workbench Blue
    Global Industrial™ 72 x 30 ESD Safety Edge Mobile Pedestal Workbench Blue
    Global Industrial™ 72 x 30 ESD Safety Edge Mobile Pedestal Workbench Blue
    Global Industrial™ 72 x 30 ESD Safety Edge Mobile Pedestal Workbench Blue
    Global Industrial™ 72 x 30 ESD Safety Edge Mobile Pedestal Workbench Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant