Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72"W x 30"D Modular Workbench with 3 Drawers - ESD Laminate Square Edge - Blue
See all 39 items in product family

72"W x 30"D Modular Workbench with 3 Drawers - ESD Laminate Square Edge - Blue

Item #: WB711183

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,262.00
Product Information
Customer Review
Product Q&A
Accessories
72"W x 30"D MODULAR 3 DRAWER WORKBENCH
ESD Laminate Square Edge

Modular workbench features heavy duty all welded steel drawer cabinet with 2" square 14-gauge steel leg. Drawers hold up to 200lbs and feature central lock cylinder. Drawers open on side mounted roller glides that provide full extension and have full width handles for better grip with a flush, catch free front. Total Weight Capacity for workbench in 5000 Lbs, evenly distributed. Color: Blue

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES30
    • HEIGHT INCHES36
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • DRAWER QUANTITY3
    • TOP CONSTRUCTIONShop Top Square Edge
    • DRAWER CAPACITY LBS200

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!