Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Conntek 16305-EC0RE, 1.5', 50A, 125/250V RV Marine Perfect Angle Locking Adapter Cord

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Conntek 16305-EC0RE, 1.5', 50A, 125/250V RV Marine Perfect Angle Locking Adapter Cord

Item #: WBM1901011

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.99 Save up to 29%
Price: $ 70.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Conntek 16305-EC0RE, 1.5', 50A, 125/250V RV Marine Perfect Angle Locking Adapter Cord

Marine Shore Power Pigtail Adapter Cord: NEMA SS2-50P Plug to NEMA SS2-50R. Threaded rings included. 45 degree down angle elbow connector. Comparable with Marinco 1RPC50. Limited 5 year warranty.

Product Specifications

    • AMPS50
    • BRANDConntek
    • MANUFACTURER PART NUMBER16305-EC0RE
    • PACKAGE QUANTITY1
    • CORD JACKETSTW
    • VOLTAGE125/250
    • WATTAGE6250
    • COLORYellow
    • NEMA CONFIGURATIONSS2-50P to SS2-50R
    • GAUGE6/3C + 8/1C
    • CORD LENGTH FEET1.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed