Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pro Glo® D17445100 Extension Cord With 100 ft Cord, 12/3 Awg Sz, Pink

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Pro Glo® D17445100 Extension Cord With 100 ft Cord, 12/3 Awg Sz, Pink

Item #: WBB1507685

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($212.85)

Price: $70.95
Product Information
Customer Review
Product Q&A
Pro Glo® D17445100 Extension Cord With 100 ft Cord, 12/3 Awg Sz, Pink, 4-PK

Pro Glo® SJTW (300V) jackets offer high visibility for safety underfoot and extra flexibility in cold weather. Each male plug has a built in amber neon light which indicates that there is power in the cords and outlet. In addition, these extension cords provide Continuous Current and Ground Monitoring (CGM), an OSHA safety requirement. A green neon light in the female connectors lets you know at-a-glance that there is ground continuity.

Product Specifications

    • AMPS15
    • BRANDPro Glo®
    • DESCRIPTIONExtension Cord
    • MANUFACTURER PART NUMBERD17445100
    • RECEPTACLES1
    • PACKAGE QUANTITY4
    • CONDUCTORS3
    • CORD JACKETSJTW
    • VOLTAGE RATING125
    • COLORPink
    • GAUGE12
    • CORD LENGTH FEET100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!