Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
U.S. Wire 99050PB 50 Ft. Artic/Tropic Cord W/Pow-R Block, 12/3 Ga. SJEOW-A, 300V, 15A, Blue
See all 45 items in product family

U.S. Wire 99050PB 50 Ft. Artic/Tropic Cord W/Pow-R Block, 12/3 Ga. SJEOW-A, 300V, 15A, Blue

Item #: WBB251135

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 55.95
Product Information
Customer Review
Product Q&A
Arctic/Tropic™ Oil Resistant TPE-Rubber Cord Sets:

Arctic/Tropic cords are made of oil resistant TPE-Rubber (SJEOW) which provides maximum flexibility year-round. Cords retain strength in temperatures as high as 212°F and flexibility in temperatures as low as -58°F. Superior resistance to sunlight, ozone, cracking, and chemicals, makes it great for use in garages and industrial applications where extra protection is needed. Blue jacket color is a highly visible safety color for work sites. Heavy duty female plug allows for connection of three separate cords.

Product Specifications

    • AMPS15
    • BRANDU.S. Wire & Cable
    • MANUFACTURER PART NUMBER99050PB
    • RECEPTACLES3
    • PACKAGE QUANTITY1
    • CORD JACKETSJEOW
    • VOLTAGE RATING125
    • COLORBlue
    • GAUGE12
    • JACKET TEMPERATURE-58°F to 212°F
    • NEMA5-15
    • CORD LENGTH FEET50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed