Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APC ProtectNet Standalone Surge Protector for Serial RS232 Lines
See all 26 items in product family

APC ProtectNet Standalone Surge Protector for Serial RS232 Lines

Item #: WBB259198

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
OUT OF STOCK.
Product Information
Customer Review
Product Q&A
APC ProtectNet standalone surge protector for Serial RS232 lines (9 pin male to female)

Advanced Protection Against Damaging Power Transients Traveling Over Computer, AV and Network Data Lines. Includes: User Manual.
  • Catastrophic Event Protection - SurgeArrest components such as MOVs and Thermal fuse ensure instantaneous reaction to lightning strikes and wiring faults. If the surge components are damaged due to power spike or over voltage, excess power cannot reach your equipment. Unlike the APC SurgeArrest products, most surge suppressors continue to let power through even after circuits have been damaged, leaving your equipment exposed to other damaging surges.
  • Data-line Protection - Protection of data lines (Ethernet, Coaxial and Phone lines) ensures complete protection of your equipment from surges. It is very important to protect your equipment from back door surges traveling through data lines, as they can be as damaging to your equipment as surges traveling over power lines.
  • Fail Safe Mode - Most other surge suppressors continue to let power through even after their circuits have been damaged, leaving your equipment exposed to future surges. APC's SurgeArrest fail safe, which means that once the circuit of an APC SurgeArrest has been compromised the unit disconnects equipment from the power supply ensuring that no damaging surges reach your equipment.
  • Lightning and Surge Protection - To prevent damage to your equipment from power surges and spikes.

Product Specifications

    • AMPS--
    • BRANDTripp Lite
    • MANUFACTURER PART NUMBERPS9-DCE
    • STORAGE RELATIVE HUMIDITY0 - 95 Percent
    • OPERATING RELATIVE HUMIDITY0 - 95 Percent
    • NM SURGE RESPONSE TIME (NS)1 ns
    • REGULATORY APPROVALSUL 497B,UL Listed
    • SCC CODES10731304000515
    • DATA LINES PROTECTED (MULTI-LINE ONLY)1-9
    • ENVIRONMENTAL COMPLIANCERoHS, China RoHS
    • COLORBeige
    • MAXIMUM WIDTH "1
    • LIMITED WARRANTYLifetime
    • MAXIMUM DEPTH "1
    • MAXIMUM HEIGHT "3
    • WEIGHT0.1
    • LET THROUGH VOLATGE RATING< 30
    • OPERATING ENVIRNOMENT °F5 to 113
    • PEAK CURRENT COMMON MODE0.20 kAmps

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Manufacturer web page for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result