Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tripp Lite TLP1210SATG Eco Home/Business Theater Surge Suppressor 12 Outlets 10' Cord 3600 Joules
See all 30 items in product family

Tripp Lite TLP1210SATG Eco Home/Business Theater Surge Suppressor 12 Outlets 10' Cord 3600 Joules

Item #: WBB246463

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 121.95
Product Information
Customer Review
Product Q&A
Eco Home/Business Theater Surge Suppressor 12 Outlets 10' Cord 3600 Joules

Tripp Lite's TLP1210SATG offers reliable, GREEN surge technology that protects your A/V installations, the environment and your wallet. This ECO-SURGE offers a unique Netbook switch that allows users to select wattage, so ECO-SURGE are the only green surge suppressors compatible with all PCs, Notebooks and Netbooks. Energy-saving outlet configuration reduces energy waste (phantom loads) by cutting AC power to unused peripherals. The TLP1210SATG offers 3600 joules of advanced surge protection for all A/V components. You can see and hear the difference: sharper, crisper video; deeper, fuller audio; longer component life spans. Perfect for small-to-medium home/business theater installations: high-definition TVs, satellite and A/V receivers, DVD/CD players and more. 12 outlets (with transformer spacing and sliding safety covers), 2-line coaxial protection and 1-line tel/modem/Ethernet (100BaseT, high-speed) protection safeguard an entire home/business theater system. Includes two diagnostic LEDs and four status LED indicators, color-coordinated holographic outlet/plug labels, 10-ft. cord with a right-angle plug, 6-ft. coaxial cable and 6-ft. network cable. $250,000 Ultimate Lifetime Insurance coverage (USA and Canada only).

  • Green Outlet Array; "Master" outlet controls power flow for 1 primary and up to 8 peripheral components. "Power Save" outlets cut AC power to 8 connected components when not in use - perfect for non-essential components that do not save settings like DVD players, gaming consoles, amplifiers and speaker systems. "Always On" outlets provide continuous power to 3 critical devices that save settings like DVRs and recorders (TiVo), cable and satellite boxes
  • User-adjustable wattage control switch - allows for high-wattage (over 25 amps) and low-wattage (over 15 amps) components to serve as Master device
  • Auto/Manual Switch - allows users to switch between GREEN (auto) power-save mode and standard (manual) surge protection
  • 3600 joules surge suppression rating with EMI/RFI line noise filtering help components perform at their peak (sharper, crisper video; deeper, fuller audio and longer component life spans)
  • 12 widely spaced surge-protected NEMA 5-15R AC outlets safeguard and entire home/business theater system while accommodating up to 3 large transformers
  • Sliding safety covers protect against accidental contact
  • 2 sets of surge-protected Type F gold coaxial connectors safeguard components on cable, satellite and antenna line
  • 1-line tel/modem/Ethernet (100BaseT, high-speed) surge protection safeguards personal video recorders (PVRs) on a single dial-up or Ethernet line. Built-in splitter (1 jack in and 2 jacks out) allows simultaneous connection of two devices sharing a single line
  • 10-ft. cord with right-angle NEMA 5-15P plug provides convenient location anywhere within a home/business theater system
  • 2 diagnostic LEDs alert user to protection and grounded status and 4 status LEDs indicates when AC power is present
  • Keyhole slots provide convenient wall or cabinet mounting
  • Lifetime product warranty


Product Specifications

    • DEPTH INCHES11-7/8
    • HEIGHT INCHES1-1/2
    • AMPS--
    • BRANDTripp Lite
    • CONSTRUCTIONPlastic
    • MANUFACTURER PART NUMBERTLP1210SATG
    • RECEPTACLES12
    • TYPEEco Energy-Saving Surge Suppressor
    • WATTS1800
    • VOLTAGE RATING120
    • NEMA5-15R
    • COLORGrey
    • JOULES / DISCHARGE CURRENT3600
    • LIMITED WARRANTYLifetime
    • LINES PROTECTEDRJ11/RJ45/Coax
    • OUTLET TYPENEMA 5-15R
    • CORD LENGTH FEET10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!