Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GFCI Plug Set 30434008, Right Angle, Triple Tap, Auto, 2 FT, Yellow

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

GFCI Plug Set 30434008, Right Angle, Triple Tap, Auto, 2 FT, Yellow

Item #: WBB1591687

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($166.25)

Price: $23.75
Product Information
Customer Review
Product Q&A
GFCI Plug Set 30434008, Right Angle, Triple Tap, Auto, 2 FT, Yellow

The Tower Manufacturing 30434008 two-foot, 15 amp, right angle ground fault circuit interrupter (GFCI) plug and triple tap cord set converts standard electrical outlets into GFCI outlets to help protect users from shock, electrical fire, or electrocution. It is a portable, triple tap cord set for instant GFCI protection and works with any standard 3-wire outlet and connects to any stranded junior thermoplastic weather-resistant (SJTW) extension cord. It has a red LED power indicator, a test/reset button that allows for periodic testing to ensure operability, and an auto-reset function. The cord set operates at 125V/60Hz with 15 amp service and is Underwriters Laboratory (UL and cUL) listed and Occupational Safety and Health Administration (OSHA) compliant. It is National Electrical Manufacturers Association (NEMA) rated for indoor use in offices, schools, labs, homes, and on construction sites.

Features:
  • Two-foot, 15 amp right angle ground fault circuit interrupter (GFCI) plug and triple tap cord set for converting standard electrical outlets into GFCI outlet to protect from shock, electrical fire or electrocution
  • Portable, triple tap outlet and cord set for use with standard 3-wire outlets
  • Red LED power indicator and test/reset button allow for periodic testing
  • National Electrical Manufacturers Association (NEMA) rated for indoor and outdoor use in offices, schools, labs, homes, and on construction sites

Product Specifications

    • AMPS15
    • BRANDTower Manufacturing
    • DESCRIPTIONGFCI Plug Set
    • MANUFACTURER PART NUMBER30434008
    • RECEPTACLES3
    • CORD JACKETSJTW
    • COLORYellow
    • RESETAuto
    • PLUGTriple Tap
    • ANGLERight Angle
    • NEMA5-15 P-R
    • CORD LENGTH FEET2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed