Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tripp Lite TLM606 Protect It Surge Suppressor 6 Outlets 6' Cord 280 Joules
See all 60 items in product family

Tripp Lite TLM606 Protect It Surge Suppressor 6 Outlets 6' Cord 280 Joules

Item #: WBB246411

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
Protect It! Surge Suppressor 6 Outlets 6' Cord 280 Joules

Tripp Lite's TLM606 surge suppressor offers complete AC surge suppression for comprehensive protection of personal computers, home stereos, televisions, VCRs, DVD players, power tools and other electrical and electronic equipment. Heavy grade AC surge suppression shields connected equipment from damage and performance problems due to transient surges. TLM606 offers 6 total outlets, a 6 foot power cord and diagnostic LED to warn of suppressor damage. AC surge suppression rated at 280 joules shields equipment from surges and line noise. Rugged metal housing offers convenient protection of desktop computer equipment and accessories. Lifetime Limited Warranty with $5,000 Ultimate Lifetime Insurance (USA & Canada Only).

  • 6 outlets
  • 6 ft. cord
  • Surge suppression rating: 280 joules
  • EMI/RFI noise filtering
  • 15 amp resettable circuit breaker protects against overload
  • Diagnostic LED confirms suppressor "protection present" (green)
  • Convenient keyhole slots allow secure mounting on wall or desk
  • Can accommodate up to 1 transformers without blocking adjacent outlets
  • Rugged metal case provides extra safety and durability
  • Illuminated power switch
  • $5,000 Ultimate Lifetime Insurance (USA & Canada Only) covers connected equipment
  • Lifetime product warranty


  • Product Specifications

      • DEPTH INCHES2-1/2
      • HEIGHT INCHES1-1/2
      • AMPS15
      • BRANDTripp Lite
      • CONSTRUCTIONMetal
      • MANUFACTURER PART NUMBERTLM606
      • RECEPTACLES6
      • TYPESurge Suppressor
      • WATTS1800
      • STRIP LENGTH INCHES13
      • VOLTAGE RATING120
      • NEMA5-15R
      • COLORLight Gray
      • JOULES / DISCHARGE CURRENT280
      • LIMITED WARRANTYLifetime
      • OUTLET TYPENEMA 5-15R
      • CORD LENGTH FEET6

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed