Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant MB-2448-2DRFL   48" W Mobile Bench Cabinets, Double Storage Drawers

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Little Giant MB-2448-2DRFL 48" W Mobile Bench Cabinets, Double Storage Drawers

Item #: WBB1588710

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,123.00
Product Information
Customer Review
Product Q&A
Little Giant MB-2448-2DRFL Little Giant MB-2448-2DRFL 48" W Mobile Bench Cabinets, Double Storage Drawers

All-welded 12 gauge construction. The top work surface measures 24" x 48", is 41" high and is surrounded by retaining lip on three sides. Non marking 6" Polyurethane casters, 2 rigid and 2 swivel, provide smooth rolling performance. Floor lock on the handle end securely positions the workbench. Durable Powder Coated Gray Finish. 2 Storage Drawers.

Product Specifications

    • WIDTH INCHES53
    • DEPTH INCHES26
    • HEIGHT INCHES43-1/2
    • CAPACITY LBS3,600
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY--
    • GAUGE12
    • MANUFACTURERS PART NUMBERMB-2448-2DRFL
    • SHELF CONSTRUCTION12 Gauge
    • SHELF QUANTITY1
    • SHELF TYPELower Shelf
    • TOP CONSTRUCTIONSteel Square Edge
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPolyurethane
    • BACK STOP--
    • LIMITED WARRANTYLimited 1 year Warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!