Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant MB-2448-FL   48" W Mobile Bench Cabinets, Floor Lock

Rollover image to zoom in

Click image to enlarge

Little Giant MB-2448-FL 48" W Mobile Bench Cabinets, Floor Lock

Item #: WBB1588568

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 575.00
Product Information
Customer Review
Product Q&A
Little Giant MB-2448-FL Little Giant MB-2448-FL 48" W Mobile Bench Cabinets, Floor Lock

All-welded 12 gauge construction. The top work surface measures 24" x 48", is 41" high and is surrounded by retaining lip on three sides. Non marking 6" Polyurethane casters, 2 rigid and 2 swivel, provide smooth rolling performance. Floor lock on the handle end securely positions the workbench. Durable Powder Coated Gray Finish.

Product Specifications

    • WIDTH INCHES53
    • DEPTH INCHES26
    • HEIGHT INCHES43-1/2
    • CAPACITY LBS3,600
    • COLOR FINISHDurable Powder Coated Gray Finish
    • ASSEMBLYAll-Welded
    • BRANDLittle Giant®
    • CONSTRUCTIONWelded Steel
    • DRAWER QUANTITY--
    • MANUFACTURERS PART NUMBERMB-2448-FL
    • SHELF CONSTRUCTION12 Gauge
    • SHELF QUANTITY1
    • SHELF TYPELower Shelf
    • TOP CONSTRUCTIONSteel
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPolyurethane
    • LIMITED WARRANTYLimited 1 year Warranty
    • BACK STOP--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!