Little Giant MBP2D-2DRFL-PB 48"W x 24"D Mobile Service Bench, 2 Drawers, Steel Top

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Little Giant MBP2D-2DRFL-PB 48"W x 24"D Mobile Service Bench, 2 Drawers, Steel Top

Item #: WBB1905265

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,424.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant MBP2D-2DRFL-PB 48"W x 24"D Mobile Service Bench, 2 Drawers, Steel Top

All-welded 12 gauge construction. Clearview doors secure contents with keyed handle and 3 point latching mechanism. The top work surface measures 24" x 48", is 41" high and is surrounded by retaining lip on three sides (except Butcher Block Top models). Available in 4 standard work top surfaces. 2 swivel, 2 rigid non-marking Polyurethane wheels. 16 gauge pegboard tool storage. Floor lock on the handle end securely positions the workbench. Durable powder coated gray finish.

Product Specifications

    • DEPTH INCHES24
    • ASSEMBLYAssembled
    • HEIGHT INCHES65
    • DRAWER QUANTITY2
    • INCLUDESPegboard Panel
    • BRANDLittle Giant®
    • WHEEL TYPENon-Marking Polyurethane, 2 Swivel, 2 Rigid, Floor Lock
    • COLOR FINISHGray
    • CAPACITY LBS3,600
    • WHEEL DIAMETER INCHES6
    • MANUFACTURERS PART NUMBERMBP2D-2DRFL-PB
    • TOP CONSTRUCTIONSteel
    • HANDLE TYPETubular Steel Handle
    • OVERALL WIDTH INCHES53-1/2
    • WEIGHT LBS330 lbs.
    • CONSTRUCTIONSteel
    • WIDTH INCHES48
    • LIMITED WARRANTYLimited 1 year warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed