Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant MBP2D-FL-LP 48"W x 24"D Mobile Service Bench with Powder Coated Steel Top

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Little Giant MBP2D-FL-LP 48"W x 24"D Mobile Service Bench with Powder Coated Steel Top

Item #: WBB1905377

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,077.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant MBP2D-FL-LP 48"W x 24"D Mobile Service Bench with Powder Coated Steel Top

All-welded 12 gauge construction. Clearview doors secure contents with keyed handle and 3 point latching mechanism. The top work surface measures 24" x 48", is 41" high and is surrounded by retaining lip on three sides (except Butcher Block Top models). Available in 4 standard work top surfaces. 2 swivel, 2 rigid non-marking Polyurethane wheels. 16 gauge louvered panel. Floor lock on the handle end securely positions the workbench. Durable powder coated gray finish.

Product Specifications

    • DEPTH INCHES24
    • ASSEMBLYAssembled
    • HEIGHT INCHES65
    • INCLUDESLouvered Panel
    • BRANDLittle Giant®
    • WHEEL TYPENon-Marking Polyurethane, 2 Swivel, 2 Rigid, Floor Lock
    • COLOR FINISHGray
    • CAPACITY LBS3,600
    • WHEEL DIAMETER INCHES6
    • MANUFACTURERS PART NUMBERMBP2D-FL-LP
    • TOP CONSTRUCTIONSteel
    • HANDLE TYPETubular Steel Handle
    • OVERALL WIDTH INCHES53-1/2
    • WEIGHT LBS300 lbs.
    • CONSTRUCTIONSteel
    • WIDTH INCHES48
    • LIMITED WARRANTYLimited 1 year warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!