take 10% off our everday low prices!

Offer applied at final checkout

Mini Technician Cart-22-1/4"W x 18-1/4"D x 34"H-Pewter Grey

Mini Technician Cart-22-1/4"W x 18-1/4"D x 34"H-Pewter Grey

Item #: WBB380779

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $258.95

Save $7.77 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mini Technician Cart-22-1/4"W x 18-1/4"D x 34"H-Pewter Grey

Mini Technician Cart - Cart Locker design, All-welded frame, 2 shelves with 1-1/2 lip all sides, Top shelf mat, Storage drawer, Handle. 4 swivel casters, 22-1/4"W x 18-1/4"D x 34"H

Weight Capacity with casters: 500 lbs. evenly distributed.

Product Specifications

  • WIDTH INCHES22-1/4
  • DEPTH INCHES18-1/4
  • HEIGHT INCHES34
  • LEG TYPEFixed
  • STYLEDrawer, Shelf
  • PRODUCT GROUPMobile Service Cart
  • DESCRIPTIONDeluxe Technician Cart
  • LEG STYLEOpen C-Channel Leg
  • ASSEMBLYAssembled
  • Capacity Lbs. (Evenly Distributed)500
  • BRANDShure
  • CONSTRUCTIONSteel
  • COLOR FINISHPewter Gray
  • COUNTRY OF ORIGINUSA
  • MANUFACTURERS PART NUMBER800129-PG
  • WEIGHT LBS89
  • SHELF QUANTITY1
  • DRAWER QUANTITY1
  • DOOR QUANTITY--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Mini Technician Cart-22-1/4"W x 18-1/4"D x 34"H-Sebring Grey

Item #: WBB380779

Not Yet Rated

Usually ships in 29 to 32 days

$261.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mini Technician Cart-22-1/4"W x 18-1/4"D x 34"H-Pewter Grey

Mini Technician Cart-22-1/4"W x 18-1/4"D x 34"H-Pewter Grey

Item #: WBB380779

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top