
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Little Giant MMP3-2D-FL-PB 48"W x 24"D Mobile Workbench, Center Shelf, Non-Slip Vinyl Top
All-welded 12 gauge construction. Clearview doors secure contents with keyed handle and 3 point latching mechanism. The top work surface measures 24" x 48", is 41" high and is surrounded by retaining lip on three sides (except Butcher Block Top models). Available in 4 standard work top surfaces. 2 swivel, 2 rigid non-marking Polyurethane wheels. 16 gauge pegboard tool storage. Floor lock on the handle end securely positions the workbench. Durable powder coated gray finish.
All-welded 12 gauge construction. Clearview doors secure contents with keyed handle and 3 point latching mechanism. The top work surface measures 24" x 48", is 41" high and is surrounded by retaining lip on three sides (except Butcher Block Top models). Available in 4 standard work top surfaces. 2 swivel, 2 rigid non-marking Polyurethane wheels. 16 gauge pegboard tool storage. Floor lock on the handle end securely positions the workbench. Durable powder coated gray finish.
Product Specifications
- WIDTH INCHES48
- DEPTH INCHES24
- HEIGHT INCHES65
- WHEEL TYPENon-Marking Polyurethane, 2 Swivel, 2 Rigid, Floor Lock
- WHEEL DIAMETER INCHES6
- STYLEClear-View Cabinet, Pegboard, Shelf
- PRODUCT GROUPMobile Service Bench Cabinet
- LIMITED WARRANTYLimited 1 year warranty
- HANDLE TYPETubular Steel Handle
- SHELF TYPEFlush
- OVERALL WIDTH INCHES53-1/2
- ASSEMBLYAll-Welded
- Capacity Lbs. (Evenly Distributed)3600
- BRANDLittle Giant®
- CONSTRUCTIONSteel
- COLOR FINISHGray
- COUNTRY OF ORIGINUSA
- MANUFACTURERS PART NUMBERMMP3-2D-FL-PB
- WEIGHT LBS345 lbs.
- SHELF QUANTITY1
- TOP CONSTRUCTIONVinyl
- DOOR QUANTITY2
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Little Giant MM3-2D-2448FLPB 48"W x 24"D Mobile Workbench, Center Shelf, Non-Slip Vinyl Top
Item #: B1905261
Not Yet Rated
Usually ships in 10 to 13 days
$1,065.00

Little Giant MMP3-2D-FL-PB 48"W x 24"D Mobile Workbench, Center Shelf, Non-Slip Vinyl Top
$837.0
- Product Information
- Customer Review
- Product Q&A
- Accessories