Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Technician Cart- 29-1/4"W x 18-1/4"D x 34"H-Gloss Black
See all 24 items in product family

Technician Cart- 29-1/4"W x 18-1/4"D x 34"H-Gloss Black

Item #: WBB380836

Sold By: globalindustrial.com

Usually ships in 29 to 32 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 292.95
Product Information
Customer Review
Product Q&A
Accessories
Technician Cart- 29-1/4"W x 18-1/4"D x 34"H-Gloss Black

Technician Cart - Includes (1) drawer and (2) equipment shelves, all welded construction for enhanced durability, Handle and top shelf mat included, Lockable, 29-1/4"W x 18-1/4"D x 34"H

Product Specifications

    • COLOR FINISHBlack
    • DEPTH INCHES18-1/4
    • DESCRIPTIONMini Technician Cart
    • COLORGloss Black
    • WEIGHT LBS45
    • CONSTRUCTIONSteel
    • HEIGHT INCHES34
    • WIDTH INCHES29-1/4
    • DRAWER QUANTITY1
    • SHELF QUANTITY1
    • DOOR QUANTITY--
    • BRANDShure

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!