Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
32-1/2"W x 30"D Enclosed Steel Receiving Desk - Gray
See all 28 items in product family

32-1/2"W x 30"D Enclosed Steel Receiving Desk - Gray

Item #: WBB237003

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 398.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Steel Receiving Desk, Enclosed Stationary, 32-1/2"W

  • Ideal for receiving, record keeping and for inventory purposes.
  • Provides a large, solid writing surface with pencil and paper compartments.
  • Constructed of heavy duty steel.
  • Enclosed stationary type.

Product Specifications

    • WIDTH INCHES32-1/2
    • DEPTH INCHES30
    • HEIGHT INCHES53
    • SHELF QUANTITY1
    • OPENINGS4
    • BRANDWinholt®
    • COLOR FINISHGray
    • TYPEEnclosed Stationary
    • CONSTRUCTIONSteel
    • APPROVALS OR CERTIFICATIONSNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

No Thanks x
Save $80.00 with this comparable product +