take 10% off our everday low prices!

Offer applied at final checkout

Aero Manufacturing 1TGBX-3696 14 Ga. Workbench Stainless Steel 10" Backsplash & Galv. Legs 96 x 36

Aero Manufacturing 1TGBX-3696 14 Ga. Workbench Stainless Steel 10" Backsplash & Galv. Legs 96 x 36

Item #: WBB203059

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,333.00

$222.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,333.00 or save 3% on purchase.

Quantity

Customers Also Viewed

Aero Manufacturing 1TGBX-3696 14 Ga. Workbench Stainless Steel 10" Backsplash & Galv. Legs 96 x 36

This Stainless Steel Workbench with 10" Backsplash, Galvanized Steel Legs and Crossbracing features a 14GA 304 Type Stainless Steel Top measuring 96"W x 36"D. Three sides have a "V" countertop edge to eliminate spillage. Crossbracing is 1-1/4" O.D. 16 gauge galvanized steel. Tubular legs are 1-5/8" O.D 16 gauge galvanized steel, complete with 1" adjustable impact resistant, plastic feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES36
  • HEIGHT INCHES35
  • ASSEMBLYUnassembled
  • GAUGE14
  • MANUFACTURERS PART NUMBER1TGBX-3696
  • SHELF CONSTRUCTION--
  • TOP CONSTRUCTION14 Gauge/ 304 Series
  • UNDERSTRUCTURE16 Ga. Galvanized Steel Legs and Crossbracing
  • TOP SERIES304
  • BRANDAero Manufacturing
  • BACKSPLASH HEIGHT INCHES10
  • CAPACITY CUBIC FEET16
  • LEG QUANTITY6
  • TUBE DIAMETER INCHES1-5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Aero Manufacturing 1TGBX-2496 14 Ga. Workbench - Stainless Steel 10" Backsplash & Galv. Legs 96 x 24

Item #: WBB203059

Not Yet Rated

Usually ships in 20 to 23 days

$1,111.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing 1TGBX-3696 14 Ga. Workbench Stainless Steel 10" Backsplash & Galv. Legs 96 x 36

Aero Manufacturing 1TGBX-3696 14 Ga. Workbench Stainless Steel 10" Backsplash & Galv. Legs 96 x 36

Item #: WBB203059

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top