discount codeFree shipping over 300

Applied at checkout

Aero Manufacturing BVT-84 14 Gauge Beverage Table 304 Stainless Steel - Right Sink 84"W x 30"D

Aero Manufacturing BVT-84 14 Gauge Beverage Table 304 Stainless Steel - Right Sink 84"W x 30"D

Item #: WBB205517

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,787.00

Quantity

Popular item in this category

Customers Also Viewed

Aero Manufacturing BVT-84 14 Gauge Beverage Table 304 Stainless Steel - Right Sink 84"W x 30"D

Stainless steel Beverage table is made with a 14 gauge 304 series stainless steel top. Features 18 gauge 430 series stainless steel cabinet enclosure and doors. Leg posts are made of 1-7/8" diameter x 16 gauge 304 series stainless steel with 1" adjustable, impact resistant white metal feet. Includes 21"L x 16"W x 14"D sink bowl. Allows installation of faucet for use in kitchens (faucet not included). Measures 84"W x 30"D. NSF® Listed.

Product Specifications

  • WIDTH INCHES84
  • DEPTH INCHES30
  • ASSEMBLYUnassembled
  • CONSTRUCTION14 Ga. 304 Type Stainless Steel
  • GAUGE18
  • MANUFACTURERS PART NUMBERBVT-84
  • TOP CONSTRUCTION18 Gauge/ 304 Series
  • CAPACITY CUBIC FEET58
  • LEG QUANTITY6
  • TUBE DIAMETER INCHES1-5/8
  • BRANDAero Manufacturing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing BVT-84 14 Gauge Beverage Table 304 Stainless Steel - Right Sink 84"W x 30"D

Aero Manufacturing BVT-84 14 Gauge Beverage Table 304 Stainless Steel - Right Sink 84"W x 30"D

Item #: WBB205517

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top