Take 15% off your entire order!

Offer applied at checkout

BK Resources BK-OSS-1260 18 Ga. Single Overshelf - 304 Stainless Steel 60 x 12

BK Resources BK-OSS-1260 18 Ga. Single Overshelf - 304 Stainless Steel 60 x 12

Item #: WBB899506

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $158.95

Save $7.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BK Resources BK-OSS-1260 18 Ga. Single Overshelf - 304 Stainless Steel 60 x 12

This Single Tier Overshelf is constructed of 18 gauge corrosion resistant stainless steel. Shelf is stationary, supported by stainless steel tubular uprights and mounting brackets. NSF Approved. Measures 60"W x 12"D x 18"H.

Product Specifications

  • ACCESSORY WIDTH INCHES60
  • ACCESSORY DEPTH INCHES12
  • ACCESSORY HEIGHT INCHES18
  • CAPACITY LBS (Evenly Distributed)300
  • COLOR FINISHSilver
  • ASSEMBLYUnassembled
  • ACCESSORY CONSTRUCTION18 Gauge 304 Stainless Steel
  • ACCESSORY GAUGE18
  • BRANDBK Resources
  • CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBERBK-OSS-1260
  • SHELF CONSTRUCTION--
  • SHELF QUANTITY1
  • WEIGHT LBS21
  • APPROVED/ CERTIFIEDNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BK Resources BK-OSS-1272 18 Ga. Single Overshelf - 304 Stainless Steel 72 x 12

Item #: B899507

Not Yet Rated

Usually ships in 4 to 7 days

$174.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BK Resources BK-OSS-1260 18 Ga. Single Overshelf - 304 Stainless Steel 60 x 12

BK Resources BK-OSS-1260 18 Ga. Single Overshelf - 304 Stainless Steel 60 x 12

Item #: WBB899506

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant