Take 15% off your entire order!

Offer applied at checkout

Out of Stock

BK Resources BKDWR-2020-ASSY-L-SS Stainless Steel Locking Drawer - Removable Stainless Insert 20x20

BK Resources BKDWR-2020-ASSY-L-SS Stainless Steel Locking Drawer - Removable Stainless Insert 20x20

Item #: WBB899537

Not Yet Rated

Price: $313.95

Save $15.70 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

BK Resources BKDWR-2020-ASSY-L-SS Stainless Steel Locking Drawer - Removable Stainless Insert 20x20

This Self-Closing Stainless Steel Drawer Assembly is constructed of heavy gauge corrosion resistant stainless steel. This unit features a keyed lock, roller bearing glides and a removable stainless steel insert. NSF approved.

Product Specifications

  • ACCESSORY WIDTH INCHES20
  • ACCESSORY DEPTH INCHES20
  • ACCESSORY HEIGHT INCHES7
  • CAPACITY LBS (Evenly Distributed)100
  • COLOR FINISHSilver
  • ASSEMBLYAssembled
  • ACCESSORY CONSTRUCTIONStainless Steel
  • BRANDBK Resources
  • CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBERBKDWR-2020-ASSY-L-SS
  • SHELF CONSTRUCTION--
  • WEIGHT LBS36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BK Resources VTT-9630 18 Gauge Flat Top Workbench 430 Stainless Steel - Galv Frame/Shelf 96"W x 30"D

Item #: B899557

(1)

Usually ships in 4 to 7 days

$254.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BK Resources BKDWR-2020-ASSY-L-SS Stainless Steel Locking Drawer - Removable Stainless Insert 20x20

BK Resources BKDWR-2020-ASSY-L-SS Stainless Steel Locking Drawer - Removable Stainless Insert 20x20

Item #: WBB899537

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant