take 10% off our everday low prices!

Offer applied at final checkout

Aero Manufacturing 3TGSX-24132 14 Ga. Workbench 304 Stainless 2-3/4" Backsplash & Galv Legs 132 x 24

Aero Manufacturing 3TGSX-24132 14 Ga. Workbench 304 Stainless 2-3/4" Backsplash & Galv Legs 132 x 24

Item #: WBB203547

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,068.00

$178.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,068.00 or save 3% on purchase.

Quantity

Customers Also Viewed

Aero Manufacturing 3TGSX-24132 14 Ga. Workbench 304 Stainless 2-3/4" Backsplash & Galv Legs 132 x 24

This Stainless Steel Workbench with 2-3/4" Backsplash, Galvanized Legs and Crossbracing features a 16GA 304 Type Stainless Steel Top measuring 132"W x 24"D. Crossbracing is 1-1/4" O.D. 16 gauge galvanized steel. Tubular legs are 1-5/8" O.D 16 gauge galvanized steel, complete with 1" adjustable impact resistant, plastic feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

  • WIDTH INCHES132
  • DEPTH INCHES24
  • HEIGHT INCHES35
  • ASSEMBLYUnassembled
  • GAUGE16
  • MANUFACTURERS PART NUMBER3TGSX-24132
  • TOP CONSTRUCTION16 Gauge/ 304 Series
  • UNDERSTRUCTURE16 Ga. Galvanized Steel Legs and Crossbracing
  • TOP SERIES304
  • BRANDAero Manufacturing
  • BACKSPLASH HEIGHT INCHES2-3/4
  • CAPACITY CUBIC FEET15
  • LEG QUANTITY6
  • TUBE DIAMETER INCHES1-5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Aero Manufacturing 3TGSX-30132 14 Ga. Workbench 304 Stainless 2-3/4" Backsplash & Galv Legs 132 x 30

Item #: WBB203547

Not Yet Rated

Usually ships in 15 to 18 days

$1,138.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing 3TGSX-24132 14 Ga. Workbench 304 Stainless 2-3/4" Backsplash & Galv Legs 132 x 24

Aero Manufacturing 3TGSX-24132 14 Ga. Workbench 304 Stainless 2-3/4" Backsplash & Galv Legs 132 x 24

Item #: WBB203547

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top