discount codeFree shipping over 300

Applied at checkout

Aero Manufacturing 2TSBX-2472 - 14 Gauge Workbench Stainless Steel - 4" Backsplash 72"W x 24"D

Aero Manufacturing 2TSBX-2472 - 14 Gauge Workbench Stainless Steel - 4" Backsplash 72"W x 24"D

Item #: WBB203956

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $764.00

Quantity

Popular item in this category

Customers Also Viewed

Aero Manufacturing 2TSBX-2472 - 14 Gauge Workbench Stainless Steel - 4" Backsplash 72"W x 24"D

This Stainless Steel Workbench with 4" Backsplash, Stainless Steel Legs and Crossbracing features a 14GA 304 Type Stainless Steel Top measuring 72"W x 24"D. Crossbracing is 1-1/4" O.D. 16 gauge stainless steel. Tubular legs are 1-5/8" O.D 16 gauge stainless steel, complete with 1" adjustable impact resistant, metal feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES24
  • HEIGHT INCHES35
  • ASSEMBLYUnassembled
  • GAUGE14
  • MANUFACTURERS PART NUMBER2TSBX-2472
  • TOP CONSTRUCTION14 Gauge/ 304 Series
  • TOP SERIES304
  • BRANDAero Manufacturing
  • CAPACITY CUBIC FEET8
  • LEG QUANTITY4
  • TUBE DIAMETER INCHES1-5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing 2TSBX-2472 - 14 Gauge Workbench Stainless Steel - 4" Backsplash 72"W x 24"D

Aero Manufacturing 2TSBX-2472 - 14 Gauge Workbench Stainless Steel - 4" Backsplash 72"W x 24"D

Item #: WBB203956

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top