discount codeFree shipping over 300

Applied at checkout

Aero Manufacturing 2TSB-2448 14 Ga. Workbench Stainless Steel - 4" Backsplash & Undershelf 48 x 24

Aero Manufacturing 2TSB-2448 14 Ga. Workbench Stainless Steel - 4" Backsplash & Undershelf 48 x 24

Item #: WBB203826

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $626.00

Quantity

Popular item in this category

Customers Also Viewed

Aero Manufacturing 2TSB-2448 14 Ga. Workbench Stainless Steel - 4" Backsplash & Undershelf 48 x 24

This Stainless Steel Workbench with 4" Backsplash features a 14GA 304 Type Stainless Steel Top measuring 48"W x 24"D. Includes an 18 gauge 430 series stainless steel lower shelf. Tubular legs are 1-5/8" O.D. 16 gauge stainless steel, complete with 1" adjustable impact resistant, metal feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Lower shelf is fully adjustable. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES24
  • HEIGHT INCHES35
  • ASSEMBLYUnassembled
  • GAUGE14
  • MANUFACTURERS PART NUMBER2TSB-2448
  • SHELF CONSTRUCTION18 Ga. Stainless Steel
  • TOP CONSTRUCTION14 Gauge/ 304 Series
  • TOP SERIES304
  • BRANDAero Manufacturing
  • BACKSPLASH HEIGHT INCHES4
  • CAPACITY CUBIC FEET9
  • LEG QUANTITY4
  • TUBE DIAMETER INCHES1-5/8
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: linda

    Date: February 05, 2014

    48" workbench
    Your review:
    When it comes to being able to provide the associates of this company with material that is top quality and servicable; I know I can depend on Global Inudustrial to deliver.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing 2TSB-2448 14 Ga. Workbench Stainless Steel - 4" Backsplash & Undershelf 48 x 24

Aero Manufacturing 2TSB-2448 14 Ga. Workbench Stainless Steel - 4" Backsplash & Undershelf 48 x 24

Item #: WBB203826

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top