Take 15% off your entire order!

Offer applied at checkout

Out of Stock

BK Resources VTTR-7230 18 Gauge Workbench 430 Stainless Steel - 1-1/2" Backsplash & Galv Frame 72x30

BK Resources VTTR-7230 18 Gauge Workbench 430 Stainless Steel - 1-1/2" Backsplash & Galv Frame 72x30

Item #: WBB899476

Not Yet Rated

Price: $191.95

Save $9.60 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

BK Resources VTTR-7230 18 Gauge Workbench 430 Stainless Steel - 1-1/2" Backsplash & Galv Frame 72x30

This Stainless Steel Workbench features an 18 gauge T-430 stainless steel top with front no-drip edge, with 1-1/2" rear turn-up. The top is reinforced with 2 heavy gauge channel supports. Includes fully adjustable 18 gauge galvanized steel lower shelf. Supporting this unit are 1-5/8" diameter galvanized steel legs with 1" adjustable feet. NSF Approved. Weight capacity: 800 lbs. Measures 72"W x 30"D x 35"H.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES30
  • HEIGHT INCHES35
  • CAPACITY LBS (Evenly Distributed)800
  • COLOR FINISHSilver
  • ASSEMBLYUnassembled
  • BACKSPLASH HEIGHT INCHES1-1/2
  • BRANDBK Resources
  • CONSTRUCTIONGalvanized Steel
  • LEG CONSTRUCTION1-5/8" Galvanized Steel
  • LEG STYLERound Tubular Leg
  • MANUFACTURERS PART NUMBERVTTR-7230
  • SHELF CONSTRUCTION18 Ga. Galvanized Steel
  • SHELF QUANTITY1
  • TOP CONSTRUCTION18 Gauge/ 430 Series
  • WEIGHT LBS94
  • APPROVED/ CERTIFIEDNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BK Resources VTTR-3030 18 Gauge Workbench 430 Stainless Steel - 1-1/2" Backsplash & Galv Frame 30x30

Item #: B899472

(1)

Usually ships in 4 to 7 days

$134.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BK Resources VTTR-7230 18 Gauge Workbench 430 Stainless Steel - 1-1/2" Backsplash & Galv Frame 72x30

BK Resources VTTR-7230 18 Gauge Workbench 430 Stainless Steel - 1-1/2" Backsplash & Galv Frame 72x30

Item #: WBB899476

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant