discount codeFree shipping over 300

Applied at checkout

BK Resources VTTR5-7230 18 Ga. Workbench Stainless Steel - 5" Backsplash & Galv. Undershelf 72 x 30

BK Resources VTTR5-7230 18 Ga. Workbench Stainless Steel - 5" Backsplash & Galv. Undershelf 72 x 30

Item #: WBB899536

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $299.95

Save $9.00 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

BK Resources VTTR5-7230 18 Ga. Workbench Stainless Steel - 5" Backsplash & Galv. Undershelf 72 x 30

This Stainless Steel Workbench features an 18 gauge T-430 stainless steel top with front no-drip edge, with 5" backsplash. The top is reinforced with 2 heavy gauge channel supports. Includes fully adjustable 18 gauge galvanized steel lower shelf. Supporting this unit are 1-5/8" diameter galvanized steel legs with 1" adjustable feet. NSF Approved. Weight capacity: 800 lbs. Measures 72"W x 30"D x 35"H.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES30
  • HEIGHT INCHES35
  • ASSEMBLYUnassembled
  • CONSTRUCTIONStainless Steel Top With Galvanized Base
  • GAUGE18
  • LEG TYPEFixed
  • MANUFACTURERS PART NUMBERVTTR5-7230
  • SHELF CONSTRUCTION18 Ga. Galvanized Steel
  • SHELF QUANTITY1
  • TOP CONSTRUCTION18 Gauge/ 430 Series
  • WEIGHT LBS98
  • UNDERSTRUCTURE16 Ga. Galvanized Steel Legs
  • TOP SERIES430
  • BRANDBK Resources
  • LEG STYLERound Tubing Leg
  • COLOR FINISHSilver & Gray
  • Capacity Lbs. (Evenly Distributed)800
  • LEG CONSTRUCTION16 Ga. Galvanized Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BK Resources VTTR5-7230 18 Ga. Workbench Stainless Steel - 5" Backsplash & Galv. Undershelf 72 x 30

BK Resources VTTR5-7230 18 Ga. Workbench Stainless Steel - 5" Backsplash & Galv. Undershelf 72 x 30

Item #: WBB899536

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top