take 10% off our everday low prices!

Offer applied at final checkout

Advance Tabco KTMS-245 14 Gauge Work Table 304 Stainless Steel - 5" Backsplash L-Shaped 60"W x 24"D

Advance Tabco KTMS-245 14 Gauge Work Table 304 Stainless Steel - 5" Backsplash L-Shaped 60"W x 24"D

Item #: WBB579630

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4,900.00 up to 42% OFF

Price: $2,832.00

$472.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,832.00 or save 3% on purchase.

Quantity

Customers Also Viewed

Advance Tabco KTMS-245 14 Gauge Work Table 304 Stainless Steel - 5" Backsplash L-Shaped 60"W x 24"D

Features:

  • Work Table
  • 24" Wide Top
  • L-Shaped
  • 5" Splash At Rear Only
  • 60" Long On One Side
  • With Crossrails
  • Stainless Steel Construction
  • 14 Gauge
  • Type 304 Stainless Steel Top


Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES24
  • HEIGHT INCHES35-1/2
  • CONSTRUCTIONStainless Steel
  • GAUGE14
  • MANUFACTURERS PART NUMBERKTMS-245
  • PACKAGE QUANTITY1
  • SHELF CONSTRUCTION--
  • TOP CONSTRUCTION14 Gauge/ 304 Series
  • TOP SERIES304
  • BRANDAdvance Tabco, Inc.
  • COLOR FINISHSilver
  • Capacity Lbs. (Evenly Distributed)450
  • DIAMETER INCHES24 x 60 x 40.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Advance Tabco BEV-30-72R 14 Gauge Beverage Table 304 Stainless Steel - Sink on Right 72"W x 30"D

Item #: WBB579630

Not Yet Rated

Usually ships in 28 to 31 days

$3,085.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Advance Tabco KTMS-245 14 Gauge Work Table 304 Stainless Steel - 5" Backsplash L-Shaped 60"W x 24"D

Advance Tabco KTMS-245 14 Gauge Work Table 304 Stainless Steel - 5" Backsplash L-Shaped 60"W x 24"D

Item #: WBB579630

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top