Take 15% off your entire order!

Offer applied at checkout

Little Giant® WSS2-3048-36 16 Guage Workbench 304 Stainless Steel - 48"W x 30"D

Little Giant® WSS2-3048-36 16 Guage Workbench 304 Stainless Steel - 48"W x 30"D

Item #: WBB904574

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $711.00

$118.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $711.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Little Giant® WSS2-3048-36 16 Gauge Workbench 304 Stainless Steel - 48"W x 30"D

Stainless steel top welded workbenches combines the strength of a welded steel table with corrosion resistance of stainless steel. 16 gauge type 304 stainless steel with a #4 finish applied to a 12 gauge steel top. Lower shelf and remaining components have a powder coat gray finish. Superior chemical resistance and rust resistance.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES30
  • HEIGHT INCHES36
  • CAPACITY LBS (Evenly Distributed)5000
  • COLOR FINISHSilver
  • ASSEMBLYAll-Welded
  • BRANDLittle Giant®
  • CONSTRUCTION16 Gauge 304 Stainless Steel
  • LEG CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBERWSS2-3048-36
  • SHELF CONSTRUCTION12 Ga. Steel
  • SHELF QUANTITY1
  • TOP CONSTRUCTION16 Gauge/ 304 Series
  • TYPE16 Gauge/ 304 Series
  • WEIGHT LBS183
  • COUNTRY OF ORIGINUSA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® WSS2-3060-36 16 Gauge Workbench 304 Stainless Steel - 60"W x 30"D

Item #: B904575

Not Yet Rated

Usually ships in 10 to 13 days

$814.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® WSS2-3048-36 16 Guage Workbench 304 Stainless Steel - 48"W x 30"D

Little Giant® WSS2-3048-36 16 Guage Workbench 304 Stainless Steel - 48"W x 30"D

Item #: WBB904574

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant