discount codeFree shipping over 300

Applied at checkout

Aero Manufacturing 2DO-1072 Aerospec 14 Gauge Double Overshelf 304 Stainless Steel - NSF 72"W x 10"D

Aero Manufacturing 2DO-1072 Aerospec 14 Gauge Double Overshelf 304 Stainless Steel - NSF 72"W x 10"D

Item #: WBB207963

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $617.00

Quantity

Popular item in this category

Aero Manufacturing 2DO-1072 Aerospec 14 Gauge Double Overshelf 304 Stainless Steel - NSF 72"W x 10"D

This Table Mounted Double Overshelf - measures 72"W x 10"D. shelf - is made with 14 gauge, 304 Series stainless steel. Constructed with sturdy 16 Gauge 1-5/8" stainless steel tubing mounted into Aerolock aluminum extrusions for extra strength. Fully adjustable Aerolock aluminum extrusions allow mid-shelf - to be placed at any height. shelf - has 1-1/2" turn down on 4 sides. Polished to a #4 mill finish. Easily assembled. NSF® Listed.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES10
  • HEIGHT INCHES30
  • ASSEMBLYUnassembled
  • CONSTRUCTION14 Ga. 304 Stainless Steel
  • MANUFACTURERS PART NUMBER2DO-1072
  • ACCESSORY CONSTRUCTION14 Gauge 304 Stainless Steel
  • ACCESSORY GAUGE14
  • BRANDAero Manufacturing
  • CAPACITY CUBIC FEET8
  • TUBE DIAMETER INCHES1-5/8
  • STYLEShelf
  • DESCRIPTIONDouble Overshelf
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What's is the proper care method for stainless steel?

    Question Asked By: May 23, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      Click here to see the drawing.

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing 2DO-1072 Aerospec 14 Gauge Double Overshelf 304 Stainless Steel - NSF 72"W x 10"D

Aero Manufacturing 2DO-1072 Aerospec 14 Gauge Double Overshelf 304 Stainless Steel - NSF 72"W x 10"D

Item #: WBB207963

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top