discount codeFree shipping over 300

Applied at checkout

Aero Manufacturing CPC-72 72"W x 24"D Grey Coat NSF Ceiling Mount Pot Rack

Aero Manufacturing CPC-72 72"W x 24"D Grey Coat NSF Ceiling Mount Pot Rack

Item #: WBB208054

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $347.95

Quantity

Popular item in this category

Aero Manufacturing CPC-84 84"W x 24"D Grey Coat NSF Ceiling Mount Pot Rack

Usually ships in 21 to 24 days

Not Yet Rated

$425.95

Grey Coat NSF® Ceiling Mount Pot Rack - 72"W x 24"D

This Ceiling Mounted Pot Rack features an NSF® approved gray enamel coating. Measures 72"W x 24"D with a 2" x 3-1/6" painted flat bar on top. Stainless steel racks are polished to a #4 mill finish. Fully welded and ready to use. NSF® Listed.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES24
  • HEIGHT INCHES16
  • ASSEMBLYUnassembled
  • CONSTRUCTIONGreycoat
  • MANUFACTURERS PART NUMBERCPC-72
  • COLOR FINISHGray
  • CAPACITY CUBIC FEET11
  • DESCRIPTIONCeiling Mounted Pot Rack
  • BRANDAero Manufacturing
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What's is the proper care method for stainless steel?

    Question Asked By: May 23, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      Click here to see the drawing.

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing CPC-72 72"W x 24"D Grey Coat NSF Ceiling Mount Pot Rack

Aero Manufacturing CPC-72 72"W x 24"D Grey Coat NSF Ceiling Mount Pot Rack

Item #: WBB208054

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top