discount codeFree shipping over 300

Applied at checkout

Aero Manufacturing CGPR-44 44"W x 44"D Grey Coat NSF Corner Style Pot Rack

Aero Manufacturing CGPR-44 44"W x 44"D Grey Coat NSF Corner Style Pot Rack

Item #: WBB207937

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $385.95

Quantity

Popular item in this category

Grey Coat NSF® Corner Style Pot Rack - 44"W x 44"D

This Corner Style Pot Rack features an NSF® approved gray enamel coating. Measures 44"W x 44"D with a 2" x 3-1/6" painted flat bar on top. Stainless steel racks are polished to a #4 mill finish. Fully welded and ready to use. NSF® listed.

Product Specifications

  • WIDTH INCHES44
  • DEPTH INCHES44
  • HEIGHT INCHES2
  • ASSEMBLYUnassembled
  • CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBERCGPR-44
  • COLOR FINISHGray
  • STYLESingle Bar Corner Mount
  • BRANDAero Manufacturing
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What's is the proper care method for stainless steel?

    Question Asked By: May 23, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      Click here to see the drawing.

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing CGPR-44 44"W x 44"D Grey Coat NSF Corner Style Pot Rack

Aero Manufacturing CGPR-44 44"W x 44"D Grey Coat NSF Corner Style Pot Rack

Item #: WBB207937

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top