discount codeFree shipping over 300

Applied at checkout

Aero Manufacturing WPS-132 Wall-Mounted Pot Rack Stainless Steel - Double Bar NSF 132"W x 12"D

Aero Manufacturing WPS-132 Wall-Mounted Pot Rack Stainless Steel - Double Bar NSF 132"W x 12"D

Item #: WBB207649

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $725.00

Quantity

Popular item in this category

Customers Also Viewed

Aero Manufacturing WPS-132 Wall-Mounted Pot Rack Stainless Steel - Double Bar NSF 132"W x 12"D

This Double Bar Wall Mounted Pot Rack measures 132"W x 12"D with a 2" x 3-1/6" stainless steel flat bar on top. Stainless steel racks are polished to a #4 mill finish. Fully welded and ready to use. NSF® Listed.

Product Specifications

  • WIDTH INCHES132
  • DEPTH INCHES12
  • HEIGHT INCHES12
  • ASSEMBLYUnassembled
  • CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBERWPS-132
  • COLOR FINISHSilver
  • STYLEDouble Bar
  • DESCRIPTIONDouble Bar Wall Mounted Pot Rack
  • BRANDAero Manufacturing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing WPS-132 Wall-Mounted Pot Rack Stainless Steel - Double Bar NSF 132"W x 12"D

Aero Manufacturing WPS-132 Wall-Mounted Pot Rack Stainless Steel - Double Bar NSF 132"W x 12"D

Item #: WBB207649

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top