discount codeFree shipping over 300

Applied at checkout

Aero Manufacturing CPS-60 60"W x 24"D SS NSF Ceiling Mount Pot Rack

Aero Manufacturing CPS-60 60"W x 24"D SS NSF Ceiling Mount Pot Rack

Item #: WBB208084

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $558.00

Quantity

Popular item in this category

Aero Manufacturing CPS-72 72"W x 24"D SS NSF Ceiling Mount Pot Rack

Usually ships in 21 to 24 days

Not Yet Rated

$596.00

SS NSF® Ceiling Mount Pot Rack - 60"W x 24"D

This Stainless Steel Ceiling Mounted Pot Rack measures 60"W x 2"4"D with a 2" x 3-1/6" stainless steel flat bar on top. Stainless steel racks are polished to a #4 mill finish. Fully welded and ready to use. NSF® Listed.

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES24
  • HEIGHT INCHES16
  • ASSEMBLYUnassembled
  • CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBERCPS-60
  • COLOR FINISHSilver
  • CAPACITY CUBIC FEET9
  • DESCRIPTIONCeiling Mounted Pot Rack
  • BRANDAero Manufacturing
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What's is the proper care method for stainless steel?

    Question Asked By: May 23, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      Click here to see the drawing.

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing CPS-60 60"W x 24"D SS NSF Ceiling Mount Pot Rack

Aero Manufacturing CPS-60 60"W x 24"D SS NSF Ceiling Mount Pot Rack

Item #: WBB208084

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top