discount codeFree shipping over 300

Applied at checkout

Aero Manufacturing 3TWMB-2448 16 Gauge Wall Mount Table 304 Stainless Steel - 4" Backsplash 48 x 24

Aero Manufacturing 3TWMB-2448 16 Gauge Wall Mount Table 304 Stainless Steel - 4" Backsplash 48 x 24

Item #: WBB205612

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $618.00

Quantity

Popular item in this category

Customers Also Viewed

Aero Manufacturing 3TWMB-2448 16 Gauge Wall Mount Table 304 Stainless Steel - 4" Backsplash 48 x 24

Stainless Steel Wall Mount Table is made with a 16 gauge, type 304 stainless steel top with 4" backsplash. 16 gauge, type 430 stainless steel wall bracket allows maximum stability while enabling full utilization of space underneath. Welded construction provides extra strength and durability. Top is polished to a # 4 blended finish. Measures 48"W x 24"D. NSF® Listed.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES24
  • HEIGHT INCHES30
  • ASSEMBLYUnassembled
  • CONSTRUCTION16 Ga. 304 Stainless Steel
  • GAUGE16
  • MANUFACTURERS PART NUMBER3TWMB-2448
  • TOP CONSTRUCTION16 Gauge/ 304 Series
  • BACKSPLASH HEIGHT INCHES4
  • CAPACITY CUBIC FEET9
  • STYLEShelf
  • BRANDAero Manufacturing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing 3TWMB-2448 16 Gauge Wall Mount Table 304 Stainless Steel - 4" Backsplash 48 x 24

Aero Manufacturing 3TWMB-2448 16 Gauge Wall Mount Table 304 Stainless Steel - 4" Backsplash 48 x 24

Item #: WBB205612

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top