discount codeFree shipping over 300

Applied at checkout

Aero Manufacturing 3TWMB-3084 16 Gauge Wall Mount Table 304 Stainless Steel - 4" Backsplash 84 x 30

Aero Manufacturing 3TWMB-3084 16 Gauge Wall Mount Table 304 Stainless Steel - 4" Backsplash 84 x 30

Item #: WBB205650

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $953.00

Quantity

Popular item in this category

Customers Also Viewed

Aero Manufacturing 3TWMB-3084 16 Gauge Wall Mount Table 304 Stainless Steel - 4" Backsplash 84 x 30

Stainless Steel Wall Mount Table is made with a 16 gauge, type 304 stainless steel top with 4" backsplash. 16 gauge, type 430 stainless steel wall bracket allows maximum stability while enabling full utilization of space underneath. Welded construction provides extra strength and durability. Top is polished to a # 4 blended finish. Measures 84"W x 30"D. NSF® Listed.

Product Specifications

  • WIDTH INCHES84
  • DEPTH INCHES30
  • ASSEMBLYUnassembled
  • CONSTRUCTION16 Ga. 304 Type Stainless Steel
  • GAUGE16
  • MANUFACTURERS PART NUMBER3TWMB-3084
  • TOP CONSTRUCTION16 Gauge/ 304 Series
  • BACKSPLASH HEIGHT INCHES4
  • CAPACITY CUBIC FEET20
  • BRANDAero Manufacturing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing 3TWMB-3084 16 Gauge Wall Mount Table 304 Stainless Steel - 4" Backsplash 84 x 30

Aero Manufacturing 3TWMB-3084 16 Gauge Wall Mount Table 304 Stainless Steel - 4" Backsplash 84 x 30

Item #: WBB205650

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top