discount codeFree shipping over 300

Applied at checkout

Aero Manufacturing 3TWMV-3096 16 Gauge Wall Mount Table 304 Stainless Steel -10" Backsplash 96 x 30

Aero Manufacturing 3TWMV-3096 16 Gauge Wall Mount Table 304 Stainless Steel -10" Backsplash 96 x 30

Item #: WBB205492

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,244.00

Quantity

Popular item in this category

Customers Also Viewed

Aero Manufacturing 3TWMV-3096 16 Gauge Wall Mount Table 304 Stainless Steel - 4" Backsplash 96 x 30

Stainless Steel Wall Mount Table is made with a 16 gauge, type 304 stainless steel top with 10" backsplash including a 2" return on a 45 degree angle. V-Edge inhibits spillage. . 16 gauge, type 430 stainless steel wall bracket allows maximum stability while enabling full utilization of space underneath. Welded construction provides extra strength and durability. Top is polished to a # 4 blended finish. Measures 96"W x 30"D. NSF® Listed.

Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES30
  • HEIGHT INCHES36
  • ASSEMBLYUnassembled
  • CONSTRUCTION16 Ga. 304 Stainless Steel
  • MANUFACTURERS PART NUMBER3TWMV-3096
  • BACKSPLASH HEIGHT INCHES10
  • CAPACITY CUBIC FEET22
  • STYLEShelf
  • BRANDAero Manufacturing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing 3TWMV-3096 16 Gauge Wall Mount Table 304 Stainless Steel -10" Backsplash 96 x 30

Aero Manufacturing 3TWMV-3096 16 Gauge Wall Mount Table 304 Stainless Steel -10" Backsplash 96 x 30

Item #: WBB205492

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top