Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BK Resources SVTR-1836, 36" W x 18" D T-430 18 ga. Stainless Steel Workbench with a 1.5" Backsplash

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

BK Resources SVTR-1836, 36" W x 18" D T-430 18 ga. Stainless Steel Workbench with a 1.5" Backsplash

Item #: WBB1516241

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 194.95
Product Information
Customer Review
Product Q&A
Accessories
BK Resources SVTR-1836, 18" W x 36" D T-430 18 ga. Stainless Steel Workbench with a 1.5" backsplash

This Stainless Steel Workbench features an 18 gauge T-430 stainless steel top with front no-drip edge, with 1-1/2" rear turn-up. The top is reinforced with 2 heavy gauge channel supports. Includes fully adjustable 18 gauge T-430 stainless steel lower shelf. Supporting this unit are 1-5/8" diameter stainless steel legs with 1" adjustable feet. NSF Approved. Weight capacity: 800 lbs. Measures 24"W x 24"D x 35"

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES35-1/2
    • CONSTRUCTION18 ga. Stainless Steel
    • MANUFACTURERS PART NUMBERSVTR-1836
    • SHELF CONSTRUCTIONStainless Steel
    • SHELF QUANTITY1
    • TOP CONSTRUCTION18 Gauge/ 430 Series
    • WEIGHT LBS54
    • BRANDBK Resources
    • BACK SPLASHY
    • COLOR FINISHStainless Steel
    • CAPACITY LBS800
    • HEIGHT INCHES (FIXED LEG)35-1/2
    • LEG CONSTRUCTION1 5/8" stainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!