Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Tabco SDRC-3010 120"W x 30"D Enclosed Storage Cabinet Base - Sliding Doors, Bottom Shelf

Advance Tabco SDRC-3010 120"W x 30"D Enclosed Storage Cabinet Base - Sliding Doors, Bottom Shelf

Item #: WBB577750

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8,950.00 Save up to 43%
Price: $ 5,074.00
Product Information
Customer Review
Product Q&A
Accessories
Storage Cabinet, 120" Width, 30" Depth, Enclosed Cabinet Base W/Sliding Doors

Features:

  • Storage Cabinet
  • 10 Ft. Long
  • 30" Wide
  • Enclosed Cabinet Base W/Sliding Doors
  • (4) Fully Enclosed Nsf Drawers

Product Specifications

    • WIDTH INCHES120
    • DEPTH INCHES30
    • HEIGHT INCHES35-1/2
    • CAPACITY400
    • CONSTRUCTIONStainless Steel
    • SHELF QUANTITY1
    • COLORSilver
    • BRANDAdvance Tabco, Inc.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!