Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Tabco GW1-36 36"W x 8.5"D Pot Rack, Wall-Mounted Single Bar w/ 6 Plated Double Hooks
See all 4 items in product family

Advance Tabco GW1-36 36"W x 8.5"D Pot Rack, Wall-Mounted Single Bar w/ 6 Plated Double Hooks

Item #: WBB579309

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $237.00 Save up to 43%
Price: $ 134.95
Product Information
Customer Review
Product Q&A
Accessories
Pot Rack, Wall Mounted, Single Bar Design, 36" Width, Powder Coated Galvanized Steel

Features:

  • Pot Rack
  • Wall-Mounted
  • Single Bar Design
  • 36" Long
  • With 6 Plated Double Hooks
  • Constructed Of 1/4" X 2" Powder Coated Galvanized Steel

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES8-1/2
    • HEIGHT INCHES2
    • CONSTRUCTIONStainless Steel
    • LEGSNo
    • DIAMETER INCHES8.5 x 36 x 2
    • COLORSilver
    • BRANDAdvance Tabco, Inc.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!