discount codeFree shipping over 300

Applied at checkout

Aero Manufacturing 3TCV-2430 30"W x 24"D Stainless Steel Countertop

Aero Manufacturing 3TCV-2430 30"W x 24"D Stainless Steel Countertop

Item #: WBB205540

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $414.95

Save $12.45 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Aero Manufacturing 3TCV-3048 48"W x 30"D Stainless Steel Countertop

Usually ships in 21 to 24 days

Not Yet Rated

$492.95

Stainless Steel Countertop 30"W x 24"D

Stainless steel work tables feature a heavy duty poly cutting board work top. Top is reinforced with 16 gauge Type 304 stainless steel. Tops include a V-countertop edge on three sides to eliminate spillage. Welded construction provides extra strength and durability. Measures 30"W x 24"D. NSF®.

Product Specifications

  • WIDTH INCHES30
  • DEPTH INCHES24
  • ASSEMBLYUnassembled
  • CONSTRUCTION16GA 304 Type Stainless Steel
  • GAUGE16
  • TOP CONSTRUCTION16 Gauge/ 304 Series
  • BACKSPLASH HEIGHT INCHES--
  • CAPACITY CUBIC FEET4
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What's is the proper care method for stainless steel?

    Question Asked By: May 23, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      Click here to see the drawing.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing 3TCV-2430 30"W x 24"D Stainless Steel Countertop

Aero Manufacturing 3TCV-2430 30"W x 24"D Stainless Steel Countertop

Item #: WBB205540

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top